REXEL logo

I/O Module, Digital DC Input, 8 Channel, DIN Rail, 24VDC

Item #: 44477
Cat #: 1734-IB8
UPC: 612598308576
Sign In or Register to view pricing and more.
I/O Module, Digital DC Input, 8 Channel, 24 Volt DC, DIN Rail Mount,

Product Overview

I/O Module, Digital DC Input, 8 Channel, 24 Volt DC, DIN Rail Mount,
Also known as: 612598308576, 1734-IB8

Documents

Frequently Bought Together (26)
Allen-Bradley
1734-AENTR Communication Adapter, 2 Ethernet/IP Ports
Allen-Bradley
1734-OB8 I/O Module, 24VDC, 8 Current Sourcing, 75mA, Pointbus Current
Allen-Bradley
1734-TB Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Allen-Bradley
1734-IB8S I/O Module, Safety, 8 Point Input
Allen-Bradley
1734-AENT I/O Adapter, EtherNet/IP
Allen-Bradley
1734-TOP Terminal Base, 1 Piece Mounting, 8 Screw Clamp Connections
Allen-Bradley
1734-OB8S I/O Module, Safety, Digital DC Output, 8 Channel, Current Sourcing
Allen-Bradley
1734-OB8E I/O Module, Electronically Protected, Digital DC Output, 8 Channel
Allen-Bradley
1734-EP24DC Expansion Power Supply, 24VDC Input, 400mA, Horizontal Mounting
Allen-Bradley
1734-OW4 I/O Module, Digital Contact Output, 4 Channel
Allen-Bradley
1734-FPD Field Power Distributor, 10 - 28.8VDC, 120/240VAC Operating Range
Allen-Bradley
1734-TBS Terminal Base, with Removable IEC Spring Terminals
Allen-Bradley
1734-OE4C I/O Module, Analog, 4 Single Ended Outputs, 75mA, Pointbus Current
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1734-IE8C I/O Module, Analog, 8 Inputs, Single Ended, 75mA
Allen-Bradley
1734-IE4C I/O Module, Analog, 4 Inputs, Single Ended, 75mA
Spectrum Controls
1734SC-IF4U I/O Module, 4 Channel, Universal Analog Input, RTD, Thermocouple
Prosoft Technology
ILX34-MBS485 I/O Adapter, RS485/422 Modbus, Serial Connectivity, Master/Slave
Allen-Bradley
700S-CF620EJC Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC
Allen-Bradley
1756-N2 Slot Filler for ControlLogix Chassis
Allen-Bradley
1734-TOPS Terminal Base, Spring Clamp, 1 Piece, 8 Terminal, 300V, DIN Rail
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1734-IE2C I/O Module, Analog, 2 Inputs, Single Ended, 75mA
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1734-IE2V I/O Module, Analog, 2 Inputs, Single Ended, 75mA
Allen-Bradley
25B-D2P3N104 Drive, Variable, 380-480VAC, 0.75kW, 1HP, 2.3A, Normal & Heavy Duty

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module
Volts DC: 24
Type: I/O Module
Mounting: DIN Rail

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)