Breaker, DIN Rail Mount, 32A, 3P, B Curve, 440VAC, C60N, 3kAIC

Item #: 444779

Cat #: 24093

UPC: 785901470977

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, DIN Rail Mount, 32 Amp, 3-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC

Overview

Breaker, DIN Rail Mount, 32 Amp, 3-Pole, B Curve, 440 Volt AC, C60N, 3 kAIC
Also known as: 785901470977, 24093

Specifications

Poles: 3
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 3 kA
Poles: 3
Mounting: DIN Rail
Amps: 32
Interrupt Rating AC: 3 kA