35A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 44479

Cat #: JKS-35

UPC: 051712630351

Sign In or Register to view pricing and more.
Documents & Guides
35 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

Overview

35 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712630351, JKS-35

Specifications

Amps: 35
Speed: Fast Acting
Class: J
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Amps: 35
Class: J
Mounting: Cartridge
Speed: Fast Acting
Volts AC: 600
Interrupt Rating AC: 200 kA