6W PAR36 Incandescent Lamp

Item #: 444803

Cat #: S4331

UPC: 045923043314

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt

Overview

6 Watt sealed beam; PAR36; 50 Average rated hours; Screw Terminal Base; 6 Volt
Also known as: 045923043314, S4331

Specifications

Volts AC: 6
Shape: PAR36 (Sealed Beam)
Wattage: 6
Light Technology: Incandescent
Dimmable: No
Base: Screw Terminal (MP2)
Volts AC: 6
Wattage: 6
Dimmable: No
Shape: PAR36 (Sealed Beam)
Light Technology: Incandescent
Base: Screw Terminal (MP2)