This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
250 Amps, 3-Pole, 600V AC. Tmax Series T4. IC @ 480V AC: 25 kA. HxWxD: 8.07" x 4.13" x 4.43". ***Must add Line and Load Side Lugs***
Overview
250 Amps, 3-Pole, 600V AC. Tmax Series T4. IC @ 480V AC: 25 kA. HxWxD: 8.07" x 4.13" x 4.43". ***Must add Line and Load Side Lugs***
3 pole, 250 amps rated at 600V AC/DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating
Also known as: 015644585196, T4N250TW
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Type: | Breaker; Molded Case, Thermal Magnetic |
| Volts AC: | 600 |
| Interrupt Rating DC: | 125 kA |
| Interrupt Rating AC: | 25 kA |
| Mounting: | Panel |
| Amps: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 25 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case, Thermal Magnetic |
| Interrupt Rating DC: | 125 kA |