Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0 and 1

Item #: 444867
Cat #: 9991SCA4
UPC: 785901485704
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0 and 1, NEMA 12/3R *** Discontinued ***

Overview

NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0 and 1, NEMA 12/3R *** Discontinued ***
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S non-reversing magnetic NEMA motor starters are for motor control applications. This oversized enclosure is for 8502S and 8536S size 00, 0 and 1 devices and is NEMA 12/3R rated. This sheet steel enclosure is painted grey. Enclosure is 13.50 inches tall, 11.89 inches wide and 7.76 inches deep.
Also known as: 785901485704, 9991SCA4

Specifications

Type: Contactor, Enclosure
Size: 0, 1
Mounting: Surface
IP/NEMA Rating: NEMA 12
Type: Contactor, Enclosure
Mounting: Surface
Size: 0, 1
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)