C-h Ecc04c1aba Ltg Mech

Item #: 444879

Cat #: ECC04C1ABA

UPC: 782116157082

to view pricing and more.
Documents & Guides
Noncombo NEMA 1 C30cnm-mech Held 12pole 30a 120vac Coil

Overview

Noncombo NEMA 1 C30cnm-mech Held 12pole 30a 120vac Coil
Also known as: 782116157082, ECC04C1ABA

Specifications

Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 12
Type: Mechanically Held, Non-Combination
Amps: 30
IP/NEMA Rating: NEMA 1
Poles: 12