3" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 444943

Cat #: 30045ELBBE

UPC:

to view pricing and more.
Documents & Guides
3 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 30045ELBBE

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC