Disconnect Switch, 30A, Non-Fused, Type 4/4X Enclosure, Red/Yellow

Item #: 44495

Cat #: 194RF-NN030R14E

UPC: 781180507243

to view pricing and more.
Documents & Guides
No Documents Available
Disconnect Switch, Pre-Assembled, with Handle and NFPA79, Internal Handle/Interlock, Non-Fused, 30 Amp, Red/Yellow Handle, 194R-R1 10.3" Shaft, Type 4/4X

Overview

Disconnect Switch, Pre-Assembled, with Handle and NFPA79, Internal Handle/Interlock, Non-Fused, 30 Amp, Red/Yellow Handle, 194R-R1 10.3" Shaft, Type 4/4X
Also known as: 781180507243, 194RF-NN030R14E

Specifications

Type: Disconnect Switch, Enclosed, Non-Fused
Poles: 3
Volts DC: 250
Color: Red/Yellow
Amps: 30
Volts AC: 600
Length: 10.300 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Disconnect Switch, Enclosed, Non-Fused
Volts DC: 250
Amps: 30
Length: 10.300 in
Poles: 3
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4