Threaded Conduit Nipple, 3" x 9", Steel

Item #: 444983

Cat #: GRC300X900

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3 Inch x 9 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 9 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: GRC300X900

Specifications

Diameter: 3 in
Material: Steel
Length: 9 in
Diameter: 3 in
Length: 9 in
Material: Steel