Light block with body fixing collar, Harmony XB4, metal, with BA9s bulb, 400V AC

Item #: 445099

Cat #: ZB4BV5

UPC: 389110889669

to view pricing and more.
Light block with body fixing collar, Harmony XB4, metal, with BA9s bulb, 400V AC

Overview

Light block with body fixing collar, Harmony XB4, metal, with BA9s bulb, 400V AC

This Harmony XB4, light block with body/fixing collar operates with BA9s base Integral LED. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by BA9s base Integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.

Also known as: 389110889669, ZB4BV5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65