175W MH Wallpack

Item #: 445207

Cat #: TWP175MTBSCWAL/LP

UPC: 745976125349

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 175W MH, Multi-Tap Ballast.

Overview

Wallpack, 175W MH, Multi-Tap Ballast.
Also known as: 745976125349, TWP175MTBSCWAL/LP, ESTA DOLLARES, wall flower

Specifications

Wattage: 175
Material: Plastic
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 175
Color: Bronze
Volts AC Range: 120 - 277
Material: Plastic
Light Technology: HID