Starter, FVNR, Size 2, 13-52A, 110/120V

Item #: 445275

Cat #: 14FUF32BA

UPC: 783087818071

to view pricing and more.
Documents & Guides
Starter, FVNR, Size 2, 13-52 Amp, 110/120 Volt

Overview

Starter, FVNR, Size 2, 13-52 Amp, 110/120 Volt
Also known as: 783087818071, 14FUF32BA

Specifications

Phase: 3
Volts AC Control: 110/120
Poles: 3
Horsepower: 25
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Size: 2
Family / Style: Class 14
Amps Range: 13 - 52
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Family / Style: Class 14
Volts AC Control: 110/120
Horsepower: 25
IP/NEMA Rating: NEMA 1
Size: 2
Amps Range: 13 - 52