12 AWG XHHW Stranded Copper, Purple, 2500'

Item #: 445312

Cat #: XHHW12STR7PUR2500RL

UPC: 980100239589

to view pricing and more.
12 AWG XHHW-2 Stranded Copper, Purple, 2500 Foot Reel, 600 Volts

Overview

12 AWG XHHW-2 Stranded Copper, Purple, 2500 Foot Reel, 600 Volts

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239589, XHHW12STR7PUR2500RL

Specifications

Color: Purple
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Purple
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded