.75"(19.1mm) Panwrap, Black Flame Retard

Item #: 445394

Cat #: PW75FR-C20Y

UPC: 074983107926

to view pricing and more.
Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, flame retardant polyethylene, black.

Overview

Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, flame retardant polyethylene, black.
Also known as: 074983107926, PW75FR-C20Y

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 0.750 in
Material: Polyethylene