Exhaust Fan with Light, White Polymeric, Screw Mounting, Dimensio

Item #: 445398
Cat #: BFQF70
UPC:
Sign In or Register to view pricing and more.
Exhaust Fan with Light, White Polymeric, Screw Mounting, Dimensions: 11" x 10-1/2".

Overview

Exhaust Fan with Light, White Polymeric, Screw Mounting, Dimensions: 11" x 10-1/2".
Also known as: BFQF70

Specifications

Sones: 2, 1.500
Diameter: 5 1/8 in
Size: 4
Color: White
CFM: 70
Wattage: 22.600
Sones: 2, 1.500
Size: 4
CFM: 70
Diameter: 5 1/8 in
Color: White
Wattage: 22.600

Customer Reviews

No reviews for this product
(0)