MS Strapping, 304 SS, .63" (15.9mm) Wd

Item #: 445666

Cat #: MS8W63T15-L4

UPC: 074983446995

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 31"L (787mm), 0.6"W (16mm), Tensile Strength: 372

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 304 AISI stainless steel with a fold-over lock, it is ideal for indoor and outdoor conditions. Low-profile buckle, 31"L (787mm), 0.6"W (16mm), Tensile Strength: 372
Also known as: 074983446995, MS8W63T15-L4

Specifications

Length: 31 in
Color: Natural
Material: Stainless Steel
Width: 0.630 in
Length: 31 in
Material: Stainless Steel
Color: Natural
Width: 0.630 in