This product has been discontinued.

Cable Tie, SG Series, 15.3L (389mm), Lig
Item #: 445769
Cat #: SG350LH-TL30
UPC: 074983440139
to view pricing and more.
Documents & Guides
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with heat stabilized Nylon 6.6 material, it's ideal for tem
Overview
Super-Grip® Cable Ties are designed with high strength and flexibility to tightly grip bundles and resist lateral movement despite the rough conditions of MRO and construction environments. Plus, with heat stabilized Nylon 6.6 material, it's ideal for tem
Also known as: 074983440139, SG350LH-TL30
Specifications
| Color: | Black |
| Material: | Nylon |
| Length: | 15.300 in |
| Color: | Black |
| Length: | 15.300 in |
| Material: | Nylon |