REXEL logo

Locknut, Type: Sealing, Size: 3/4", Steel

Item #: 4458
Cat #: 142SL
UPC: 786210816241
Sign In or Register to view pricing and more.
Locknut, Type: Sealing, Size: 3/4 Inch, Steel

Product Overview

Locknut, Type: Sealing, Size: 3/4 Inch, Steel
Also known as: 786210816241, 142SL
Frequently Bought Together (35)
Thomas & Betts
145 1-1/2 INCH STEEL LOCKNUT
Thomas & Betts
141SL Sealing Locknut, 1/2", Steel
Thomas & Betts
144 1.25 INCH STEEL LOCKNUT
Thomas & Betts
142-TB 3/4 INCH CASE HARDENED LOCKNUT
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Thomas & Betts
146SL Locknut, Type: Sealing, Size: 2", Steel
Thomas & Betts
145SL Locknut, Type: Sealing, Size: 1-1/2", Steel
Dottie
D20S 3-Piece Knockout Seal, 3/4", Steel
Dottie
D10S 3-Piece Knockout Seal, 1/2", Steel
Multiple
GRC075X200 3/4" x 2" Galvanized Conduit Nipple
Multiple
GRC075X300 3/4" x 3" Galvanized Conduit Nipple
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
GRC075X600 3/4" x 6" Galvanized Conduit Nipple
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Hubbell-Raco
5270-0 Closure Plug, Weatherproof, Diameter: 3/4", Gray, Die Cast
Thomas & Betts
143SL Locknut, Type: Sealing, Size: 1", Steel
Tyco Electronics
35668 Ring Terminal, Non-Insulated, 4 AWG, 1/2" Stud Size
Tyco Electronics
34107 Ring Terminal, Non-Insulated, 22 - 16 AWG, #6 Stud Size
Tyco Electronics
324521 Fork Terminal, Non-Insulated, 16 - 14 AWG, #10 Stud Size, Copper
TE Connectivity
BPTM-30/12-A/U(B50) Busbar Insulation Tubing, Type: BPTM, Round/Rectangular Bars
Thomas & Betts
TYZ527M CBL TIE 120LB 13IN AQUAMARINE ETFE
Burndy
50X100HEBBOX Hex Head Bolt, 1/2" x 1", Silicon Bronze
DEWALT
DW3984C 32-7/8" Portable Band Saw Blade (x3)
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
LB27 Conduit Body, Type: LB, Size: 3/4", Form 7, Malleable Iron
OZ Gedney
4Q-975L 3/4 IN 90 DEG CONN LFMC W/LUG
Cooper Crouse-Hinds
VXHF25GP 3/4 CEILING MNT VAPORGARD 150W A21 W/ JU
Appleton
GASK572 Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene
Tyco Electronics
33467 Ring Terminal, Non-Insulated, 6 AWG, 3/8" Stud Size
Ilsco
PB3-600-2N 2 AWG-600 MCM Aluminum Solderless Lug
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
IDEC
HW-U01 1NC CONTACT BLOCK WITH SIDE ENTRY SLOT RED IP20 FINGER SAFE
Emerson
IC693ACC305 EEPROM CHIPS (QTY *** Discontinued ***

Specifications

Type: Locknut, Sealing
Material: Steel
Size: 3/4 in
Type: Locknut, Sealing
Size: 3/4 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)