This product may not be available in all locations.
2
more

Transformer, Terminal Connection, 750VA, 380/400/416 - 115/230
Item #: 445949
Cat #: 9T58K2979
UPC: 783173154595
to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 750 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Overview
Transformer, Control, Terminal Connection, 750 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Also known as: 783173154595, 9T58K2979
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 750 |
| Phase: | 1 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 750 |