4-Way Cable Tie Mounting Base

Item #: 445950

Cat #: TC150X150A-L

UPC: 786210492964

to view pricing and more.
Documents & Guides
Mounting Base, 4-Way, Cable Type: Standard Up To 50 lbs. Length: 1.50", Width: 1.50", Mount: Adhesive/Screw, Color: White, Package Quantity: 50

Overview

Mounting Base, 4-Way, Cable Type: Standard Up To 50 lbs. Length: 1.50", Width: 1.50", Mount: Adhesive/Screw, Color: White, Package Quantity: 50

Eliminates errors in premounting the base with respect to its orientation to wire bundle direction.

Also known as: 786210492964, TC150X150A-L

Specifications

Color: Natural
Mounting: Adhesive
Length: 1.500 in
Width: 1.500 in
Color: Natural
Length: 1.500 in
Mounting: Adhesive
Width: 1.500 in