2
more

Pan Head Combo Super Yellow Anchor Kit, #10 x 1"
Item #: 44603
Cat #: R101PKY
UPC: 705591198401
to view pricing and more.
Documents & Guides
Pan Head Combo Super Yellow Anchor Kit, #10 x 1"
Overview
Pan Head Combo Super Yellow Anchor Kit, #10 x 1"
Also known as: 705591198401, R101PKY
Specifications
| Size: | # 10 |
| Length: | 1 in |
| Color: | Yellow |
| Size: | # 10 |
| Color: | Yellow |
| Length: | 1 in |