This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer, Van Gogh, IvoryVan Gogh Rotary Dimmer, 1000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Narrow Fin, Color: Ivory.
Overview
Rotary Dimmer, Van Gogh, IvoryVan Gogh Rotary Dimmer, 1000W Incandescent/Halogen, 120V, Single-Pole, Electro-Mechanical, Narrow Fin, Color: Ivory.
Also known as: 61000-I
Specifications
Type: | Rotary, Electro-Mechanical, Single-Pole |
Volts AC: | 120 |
Color: | Ivory |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Rotary, Electro-Mechanical, Single-Pole |
Color: | Ivory |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 1000 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)