Compact Fluorescent Lamp, 14W, Mini-Twist, 2700K

Item #: 446209
Cat #: SBC-EL/MDTQ-18W-T2-6/1
UPC: 046677408565
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, 14 Watt, Mini-Twist, 2700K, Medium Base, Lumens: 1250, 82 CRI

Overview

Compact Fluorescent Lamp, 14 Watt, Mini-Twist, 2700K, Medium Base, Lumens: 1250, 82 CRI
Also known as: 046677408565, SBC-EL/MDTQ-18W-T2-6/1

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 1250
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 1250
Wattage: 18
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)