Blanking Panel

Item #: 446322

Cat #: TLBP1S-V

UPC: 074983322978

to view pricing and more.
Blanking Panel, Square Hole 19" Width for 3/8" Cage Nut Holes (May Be Used With or Without Cage Nuts Installed)

Overview

Blanking Panel, Square Hole 19" Width for 3/8" Cage Nut Holes (May Be Used With or Without Cage Nuts Installed)
Also known as: 074983322978, TLBP1S-V

Specifications

Color: Black
Width: 19 in
Depth: 2 in
Height: 1.760 in
Color: Black
Depth: 2 in
Width: 19 in
Height: 1.760 in