This product has been discontinued.

Compact Fluorescent Lamp, Micro Mini-Twist, 23W, 2700K
Item #: 446323
Cat #: CF23EL/MICRO/827/RP2
UPC: 046135297298
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1640, CRI: 82, Color Temperature: 2700K, Note: RP2 indicates special retail packaging and 2 lamps per pack, Standard Case Qty: 12 Sylvania Part # 29729
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1640, CRI: 82, Color Temperature: 2700K, Note: RP2 indicates special retail packaging and 2 lamps per pack, Standard Case Qty: 12 Sylvania Part # 29729
Also known as: 046135297298, CF23EL/MICRO/827/RP2
Specifications
| Shape: | EL/mDT2 (Mini-Twister) |
| Base: | Medium Screw (E26) |
| Wattage: | 23 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Lumens: | 1640 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Shape: | EL/mDT2 (Mini-Twister) |
| Wattage: | 23 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1640 |
| Light Technology: | Fluorescent |