Tool-LessBlankingPanel,2RU,Square,PK5

Item #: 446324

Cat #: TLBP2S-V

UPC: 074983322954

Sign In or Register to view pricing and more.
2RU tool-less blanking panel, square hole 19" (483mm) width for 3/8" cage nut holes (may be used with or without cage nuts installed)

Overview

2RU tool-less blanking panel, square hole 19" (483mm) width for 3/8" cage nut holes (may be used with or without cage nuts installed)
Also known as: 074983322954, TLBP2S-V

Specifications

Color: Black
Width: 19 in
Depth: 2 in
Height: 3.470 in
Color: Black
Depth: 2 in
Width: 19 in
Height: 3.470 in