This product has been discontinued.

6 to10-Gang Surface Cover, Evolution Series, Bronze
Item #: 446334
Cat #: EFB610BTCBZ
UPC: 786564077565
to view pricing and more.
Documents & Guides
Aluminum, Surface Style Cover with Solid Lid, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Bronze
Overview
Aluminum, Surface Style Cover with Solid Lid, Evolution Series. Size: 16-3/8" Length, 12-1/2" Width. For use with: Evolution Series 6, 8, and 10-gang Floor Boxes. Bronze
Die cast aluminum cover assembly designed to be used on top of the floor covering. Available in the following powder coated finishes: black (BK), gray (GY), brass (BS), nickel (NK) and bronze (BZ). For use on Evolution Series 6-, 8- and 10-gang floor boxes (EFB6, EFB8 and EFB10).
Also known as: 786564077565, EFB610BTCBZ
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Color: | Bronze |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Color: | Bronze |
| Width: | 12 1/2 in |
| Material: | Aluminum |