Remote Lighting Head, 12V, 35 Watt, Incandescent, White

Item #: 446375

Cat #: AHDSW1235

UPC: 782520857103

to view pricing and more.
Documents & Guides
Remote Emergency Lighting Head, Single, 12 Volt, 35 Watt, Incandescent, White

Overview

Remote Emergency Lighting Head, Single, 12 Volt, 35 Watt, Incandescent, White
Also known as: 782520857103, AHDSW1235

Specifications

Wattage: 35
Color: White
Volts DC: 12
Material: Aluminum
Light Technology: Incandescent
Wattage: 35
Volts DC: 12
Light Technology: Incandescent
Color: White
Material: Aluminum