This product may not be available in all locations.

Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 100A, 3P, 600VAC
Item #: 446396
Cat #: H363DX
UPC: 785901629016
to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Krydon, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Krydon, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 785901629016, H363DX
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Volts DC: | 600 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Material: | Fiberglass Reinforced Polyester |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
| Poles: | 3 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Material: | Fiberglass Reinforced Polyester |
| Amps: | 100 |
| Mounting: | Surface |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |