MINIATURE CIRCUIT BREAKER 480Y/277V 70A

Item #: 446397

Cat #: EGB24070

UPC: 785901130451

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 70A,2-Pole,4.05 in,480Y/277 V AC,480Y/277 V AC,70 A,Bolt-On,E-Frame,EGB,HACR rated,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 70A,2-Pole,4.05 in,480Y/277 V AC,480Y/277 V AC,70 A,Bolt-On,E-Frame,EGB,HACR rated,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),UL Listed - CSA Certified

E-Frame Brkr 70A, 2P, 480Y/277V, 35/65kA, Bolt-on Mnt

Also known as: 785901130451, EGB24070

Specifications

Poles: 2
Amps: 70
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 70
Standards: California Proposition 65
Interrupt Rating AC: 35 kA