Elbow, H.Duty, Pendant Arm

Item #: 44641
Cat #: CCS2EHDLG
UPC: 783510418397
Sign In or Register to view pricing and more.
Documents & Guides
Compact Series 2 Heavy Duty Elbow, fits 45x60mm, Lt Gray, Aluminum

Overview

Compact Series 2 Heavy Duty Elbow, fits 45x60mm, Lt Gray, Aluminum
The heavy duty elbow is made of aluminum with increased wall thickness for additional strength and support. Setscrews for tube adjustment and the elbow is composed of cast aluminum with a RAL 7035 light-gray polyester powder paint finish. All installation hardware and gasket included.
Also known as: 783510418397, CCS2EHDLG

Specifications

Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Height: 1.770 in
Material: Aluminum
Width: 2.360 in

Customer Reviews

No reviews for this product
(0)