This product may not be available in all locations.

Breaker, Molded Case, 400A, 3P, 480V, Type LG, Adjustable Magnetic
Item #: 446447
Cat #: LGH3400FAG
UPC: 782116142767
to view pricing and more.
Documents & Guides
400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type LG, Cable In/Cable Out, 65 kAIC, 480 VAC, 250 VDC, Fixed Thermal, Adjustable Magnetic Trip. Includes: Line and Load Terminals.
Overview
400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type LG, Cable In/Cable Out, 65 kAIC, 480 VAC, 250 VDC, Fixed Thermal, Adjustable Magnetic Trip. Includes: Line and Load Terminals.
Also known as: 782116142767, LGH3400FAG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 400 |
| Interrupt Rating DC: | 65 kA |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 400 |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating DC: | 65 kA |