Hex Bolt, Grade 5 Zinc Plated Steel, 3/8" x 1", 100/PK

Item #: 44646

Cat #: R381HBG5

UPC: 705591198364

to view pricing and more.
Documents & Guides
Hex Tap Bolt, 3/8 x 1 Inch, Zinc Plated Steel, Grade 5, Order of 1 Each = Pack of 100

Overview

Hex Tap Bolt, 3/8 x 1 Inch, Zinc Plated Steel, Grade 5, Order of 1 Each = Pack of 100
Also known as: 705591198364, R381HBG5

Specifications

Length: 1 in
Diameter: 3/8 in
Finish: Zinc Plated
Material: Steel - Grade 5
Length: 1 in
Finish: Zinc Plated
Diameter: 3/8 in
Material: Steel - Grade 5