Disconnect switch, Non-Fused, 60A, 3P, 600VAC, Front Operated

Item #: 446571
Cat #: OT63F3
UPC: 804325415583
Sign In or Register to view pricing and more.
Documents & Guides
Non-Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect Switch. 60 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 508. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
3-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included
Also known as: 804325415583, OT63F3

Specifications

Type: Disconnect Switch, Non-Fused
Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Non-Fused
Poles: 3
Volts AC: 600
Phase: 3
Mounting: Base, DIN Rail
Amps: 60

Customer Reviews

No reviews for this product
(0)