MC 5P FP 20' 18/5 PVC

Item #: 44672

Cat #: 105000A03F200

UPC: 786788401542

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, Length, 6.10m

Overview

Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (Straight) to Pigtail, Length, 6.10m
Also known as: 786788401542, 105000A03F200

Specifications

Gender: Female
Length: 20 ft, 6.100 m
Material: PVC
Volts AC: 600
IP/NEMA Rating: IP67
Amps: 8
Color: Yellow
Pins: 5
Gender: Female
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Length: 20 ft, 6.100 m
Volts AC: 600
Amps: 8
Pins: 5