4 AWG THHN Stranded Aluminum, Black, 5000'

Item #: 446808
Cat #: THHN4STRBLK5000RL
UPC: 980120532035
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG THHN Stranded Aluminum, Black, 5000 ft Reel

Overview

4 AWG THHN Stranded Aluminum, Black, 5000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120532035, THHN4STRBLK5000RL

Specifications

Gauge: 4
Jacket: PVC
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Gauge: 4
Color: Black
Volts AC: 600
Material: Aluminum
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)