Breaker, Main, 175A, 240V, with Terminals, ED Frame, for PRL1A

Item #: 446871

Cat #: BKED175T

UPC: 786687009566

to view pricing and more.
Documents & Guides
175 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

175 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009566, BKED175T

Specifications

Type: Main Breaker
Phase: 3, 1
Amps: 175
Volts AC: 240
Type: Main Breaker
Amps: 175
Phase: 3, 1
Volts AC: 240