Flexible Coupling, Size: 3/4", Length: 30", Explosion-Proof, Brass

Item #: 44695

Cat #: ECGJH130

UPC: 782274253404

to view pricing and more.
Documents & Guides
Flexible Coupling, Size: 3/4 Inch, Length: 30 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Male Connections at Both Ends, Suitable For Wet Locations

Overview

Flexible Coupling, Size: 3/4 Inch, Length: 30 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Male Connections at Both Ends, Suitable For Wet Locations

Cooper Crouse-Hinds flexible couplings can be used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.

Also known as: 782274253404, ECGJH130

Specifications

Diameter: 3/4 in
Length: 30 in
Material: Brass
Diameter: 3/4 in
Material: Brass
Length: 30 in