200W LED Flood Light, 19000 Lumen, 5000K, 100-277V

Item #: 447103

Cat #: FL200-100-277

UPC:

to view pricing and more.
Documents & Guides
200W Medium Beam LED Flood Light, 19000 Lumen, 5000K, 100-277 Volt, High Temperature Vycor Tempered Glass Covers

Overview

200W Medium Beam LED Flood Light, 19000 Lumen, 5000K, 100-277 Volt, High Temperature Vycor Tempered Glass Covers
Also known as: FL200-100-277

Specifications

Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Lumens: 19000
Mounting: Trunnion
Wattage: 200
Light Technology: LED
Material: Die Cast Aluminum
Lumens: 19000
Wattage: 200
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED