4
more
![9/16" Nut Driver 4" Shaft Cushioned 9/16" Nut Driver 4" Shaft Cushioned](https://rexel-cdn.com/products/630-1-2.jpg?i=7C664970-E264-41FC-805B-F2F39544DC01&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft, Standard length for most applications
Overview
9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft, Standard length for most applications
Standard length for most applications Fits over long bolts and studs Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications Internal flanges provide solid, twist-resistant shaft anchor Premium chrome plated for smooth feel and corrosion resistance Meets or exceeds applicable ASME / ANSI specifications Handle end is also color coded for easy identification Cushion-Grip handle allows for greater torque and comfort Tip-Ident® quickly identifies nut driver and size
Also known as: 092644650086, 630-9/16
Specifications
Type: | Nut Driver, Hollow Shaft |
Diameter: | 9/16 in |
Length: | 4 in |
Standards: | California Proposition 65 |
Type: | Nut Driver, Hollow Shaft |
Length: | 4 in |
Diameter: | 9/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)