Heat Shrink Thin, Adhesive, .19"(4.8mm)

Item #: 447283

Cat #: HSTTVA19-48-Q

UPC: 074983369737

Sign In or Register to view pricing and more.
Flexible adhesive lined heat shrink in 4' pieces, .19" (4.8mm) diameter, adhesive lined black cross-linked polyolefin, 25 pc. package quantity.

Overview

Flexible adhesive lined heat shrink in 4' pieces, .19" (4.8mm) diameter, adhesive lined black cross-linked polyolefin, 25 pc. package quantity.
Also known as: 074983369737, HSTTVA19-48-Q

Specifications

Diameter: 0.187 in
Color: Black
Length: 4 in
Diameter: 0.187 in
Length: 4 in
Color: Black