This product has been discontinued.
Compact Fluorescent Lamp, Mini-Twist, 20W, 2700K
Item #:
447308
Cat #:
CF20EL/MICRO/827/RP2
UPC:
046135297281
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 20 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12
Overview
Compact Fluorescent Lamp, 20 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12
Also known as: 046135297281, CF20EL/MICRO/827/RP2
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 20 |
Lumens: | 1300 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Color Rendering Index (CRI): | 82 |
Wattage: | 20 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 1300 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)