4/0 XHHW Stranded Copper, Black, 600V

Item #: 447333

Cat #: HW00240101

UPC:

to view pricing and more.
Documents & Guides
4/0 XHHW-2 Stranded Copper, Black, 600 Volt, UL, 90°C, FR-XLP Insulation

Overview

4/0 XHHW-2 Stranded Copper, Black, 600 Volt, UL, 90°C, FR-XLP Insulation

For use in harsh environments for general wiring applications for lighting and power in conduits, ducts, cable tray when CT rated, or other approved raceways with maximum conductor temperature of 90°C in wet or dry locations. Chemical, gasoline and oil resistant.

Also known as: HW00240101

Specifications

Material: Copper
Color: Black
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 4/0 AWG
Stranding: Stranded
Color: Black
Volts AC: 600