Lighting Contactor, 60A, 3PH, 120VAC Coil, Open

Item #: 447365

Cat #: CR160MC4502A

UPC: 078316631935

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, 60 Amp, 3-Phase, 120 Volt AC Coil, Open Bus Mounting

Overview

Lighting Contactor, 60 Amp, 3-Phase, 120 Volt AC Coil, Open Bus Mounting
Also known as: 078316631935, CR160MC4502A

Specifications

Phase: 3
Mounting: Busbar
Type: Lighting Contactor
Family / Style: CR160
Amps: 60
Phase: 3
Type: Lighting Contactor
Amps: 60
Mounting: Busbar
Family / Style: CR160