Wall Joint, Vertical, 45 x 60 mm, Aluminum/Gray

Item #: 44737

Cat #: CCS2WJVLG

UPC: 783510418090

Sign In or Register to view pricing and more.
Wall Joint, Vertical, Pendant Arm Series, Bulletin CS4, Includes: Access Plate, Setscrews, and Gasket, Size/Dims: Fits 45 x 60 mm, Material/finish: Cast Aluminum/Light Gray Powder Paint.

Overview

Wall Joint, Vertical, Pendant Arm Series, Bulletin CS4, Includes: Access Plate, Setscrews, and Gasket, Size/Dims: Fits 45 x 60 mm, Material/finish: Cast Aluminum/Light Gray Powder Paint.

Compact Series 2 Vertical Wall Joint mounts the suspension system to a vertical surface, allowing the tube to extend vertically. Arm can be rotated or turned 300 degrees. Includes access plates for easy wire installation.

Also known as: 783510418090, CCS2WJVLG

Specifications

Color: Gray
Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Color: Gray
Width: 2.360 in
Height: 1.770 in
Material: Aluminum