5
more
![1/2" Hex Nut Driver 1/2" Hex Nut Driver](https://rexel-cdn.com/products/kle63012.jpg?i=DF245DFA-A77E-4340-8016-71C86FE4DBF9&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1/2" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"
Overview
1/2" Hex Nut Driver, Shank Length: 3", Overall Length: 7-5/16"
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Also known as: 092644650079, 630-1/2
Specifications
Diameter: | 1/2 in |
Type: | Nut Driver, Hollow Shaft |
Length: | 3 in |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Length: | 3 in |
Type: | Nut Driver, Hollow Shaft |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)