Push Button, Push-Pull, Mushroom, Jumbo, 30mm, Red, NEMA 4/13

Item #: 4475

Cat #: 800T-FXJ6A4

UPC: 662073152491

to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, 2 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, 2 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073152491, 800T-FXJ6A4

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton