REXEL logo

Conduit Body, Type LB, 1/2", Die Cast Aluminum

Item #: 4476
Cat #: LB-50-D
UPC: 687855360505
Sign In or Register to view pricing and more.
Conduit Body, LB, 1/2 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, LB, 1/2 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855360505, LB-50-D

Documents

Frequently Bought Together (25)
Appleton
CC-50 Conduit Body Cover, 1/2", Aluminum
OZ Gedney
SGN-50 GSK 3.937X1.312X0.125 VBN
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Arlington
820RT EMT Compression Connector, 1/2 inch, Raintight/Concrete Tight, Steel
Appleton
7050S EMT Compression Connector, 1/2 inch, Steel, Concrete Tight
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
FG-50 Conduit Body Gasket, Size: 1/2", Fiber
Appleton
6050S EMT Compression Coupling, 1/2 inch, Steel, Concrete Tight
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
Multiple
THHN12SOLWHT500RL 12 AWG THHN Solid Copper, White, 500'
Appleton
LB-75-D Conduit Body, Type LB, 3/4", Die Cast Aluminum
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Multiple
THHN12SOLGRN500RL 12 AWG THHN Solid Copper, Green, 500'
Appleton
CC-75 Conduit Body Cover, 3/4", Aluminum
Appleton
4050S Set Screw Connector, 1/2" Steel
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
EGS
SC-38 Flex Connector, Squeeze, Straight, 3/8 Inch, Die Cast Zinc
Arlington
821RT EMT Compression Connector, 3/4 inch, Raintight/Concrete Tight, Steel
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
OZ Gedney
RB-321C Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Hubbell-Raco
5361-0 WP Round Box, 4", Depth: 1-1/2, (5) 1/2" Hubs
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'

Specifications

Diameter: 1/2 in
Type: LB, Conduit Body
Material: Aluminum, Aluminum
Diameter: 1/2 in
Material: Aluminum, Aluminum
Type: LB, Conduit Body

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)