18AWG THHN STRD RED

Item #: 447674

Cat #: M518ST-03

UPC:

to view pricing and more.
Documents & Guides
OMC M518ST-03 18AWG THHN STRD RED

Overview

OMC M518ST-03 18AWG THHN STRD RED

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M518ST-03

Specifications

Color: Red
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Jacket: Nylon